Shop All Enclosure Covers & Accessories
Hammond
Non locking L handle
Mfr # EHLNL
Zoro # G510893762
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Description NON- LOCKING L HANDLE
- Features Field installable; Interchangeable with standard quarter turn latches; Maintain NEMA, UL and CSA ratings as noted; Swing Adjustment Kit - provides a set of 3 replacement rollers when an Eclipse single door needs to swing in the opposite direction. For enclosures with handles up to 60" high, use one kit. For 72" enclosures, 2 kits required.
- UL File E65324
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
- Brand Hammond
- MFR # EHLNL
- Zoro # G510893762
- UPC # 62398036798
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Additional Description | NON- LOCKING L HANDLE |
Features | Field installable; Interchangeable with standard quarter turn latches; Maintain NEMA, UL and CSA ratings as noted; Swing Adjustment Kit - provides a set of 3 replacement rollers when an Eclipse single door needs to swing in the opposite direction. For enclosures with handles up to 60" high, use one kit. For 72" enclosures, 2 kits required. |
UL File | E65324 |
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
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (3) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSMN300A)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC8)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- WIEGMANN BACK PANEL (ULTIMATE) 18.2X14.2 304SS (NP2016SSC)
- Hammond Enclosure Covers & Accessories