Shop All Cable Trays
Hammond
N4X Wiring Trough, 8 x 8 x 24, SS
Mfr # 1486E24SS
Zoro # G110890703
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 8
- Width 8
- Material Stainless Steel
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486E24SS
- Zoro # G110890703
- UPC # 62398010397
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 8 |
Width | 8 |
Depth | 24 |
Size | 8 in x 8 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Additional Description | TYPE 4X WRG TROUGH - 8X8X24 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-V08BK-TA)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 7.5A, 125V AC, 1kA at 32V AC, 5 PK (AGA-7-1/2)
- TRIPP LITE Cat6 RJ45 Modular Connector Plug, 100Pack (N230-100)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 15 ft, Gray (PS2408)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- HAMMOND Empty Splitter Trough, 36 x 10 x 6, Steel/Gray (CST3400)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- QUEST MFG M8 Zinc Carriage Bolt For Cable Tray, 3/4" (CT0049-820-03)
- Hammond Cable Trays