Shop All Cable Trays
Hammond
N4X Wiring Trough, 6 x 6 x 72, SS
Mfr # 1486D72SS
Zoro # G610890753
product price: $1,964.99
/ea
Free Shipping & Returns
$1,964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 6
- Width 6
- Material Stainless Steel
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486D72SS
- Zoro # G610890753
- UPC # 62398010395
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 72 |
Size | 6 in x 6 in x 72 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Additional Description | TYPE 4X WRG TROUGH - 6X6X72 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020240)
- WAGO Connector, PK30 (221-613/K194-4045)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (6EAR6)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW543)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- COPE Tray Drop Out, 5"Hx5"Lx6"W (8-06DO)
- Hammond Cable Trays