Shop All Cable Trays
Hammond
N4X Wiring Trough, 6 x 6 x 30, SS
Mfr # 1486D30SS
Zoro # G110890611
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 6
- Width 6
- Material Stainless Steel
- Standards UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486D30SS
- Zoro # G110890611
- UPC # 62398010391
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 30 |
Size | 6 in x 6 in x 30 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Additional Description | TYPE 4X WRG TROUGH - 6X6X30 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Gry, Polyamide, M20, .23-.47 (RD20MR-GY)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- DAYTON Roller Lever Arm, 1.5 In. Arm L (11X484)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- QUEST MFG Cable Tray Wall Bracket, 8", Zinc (CT0026-08-03)
- Hammond Cable Trays