Shop All Cable Trays
Hammond
N4X Wiring Trough, 6 x 6 x 24, SS
Mfr # 1486D24SS
Zoro # G610890623
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 6
- Width 6
- Material Stainless Steel
- Standards UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486D24SS
- Zoro # G610890623
- UPC # 62398010390
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 24 |
Size | 6 in x 6 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Additional Description | TYPE 4X WRG TROUGH - 6X6X24 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 120VAC, 50/60Hz (LXD3G7)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2X)
- EATON BUSSMANN Open Fuse Block, 1 Poles, 61 to 100A Amp Range, 600V AC/600V DC Volt Rating (C5268-5)
- KILLARK Conduit Body, 13 cu. in. Capacity, LB Body (LB38)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Galv (C3RWT1248G)
- HAMMOND Type 3R Wiring Trough, 10x10x48, Steel/Gray (C3RWT1048)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- Hammond Cable Trays