Shop All Cable Trays
Hammond
N4X Wiring Trough, 6 x 6 x 12, SS
Mfr # 1486D12SS
Zoro # G110890598
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 6
- Width 6
- Material Stainless Steel
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486D12SS
- Zoro # G110890598
- UPC # 62398010388
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 12 |
Size | 6 in x 6 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Additional Description | TYPE 4X WRG TROUGH - 6X6X12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 (PV14-8F-M)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T500D1)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA250)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- Hammond Cable Trays