Shop All Cable Trays
Hammond
N4X Wiring Trough, 4 x 4 x 48, SS
Mfr # 1486C48SS
Zoro # G110890772
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 4
- Width 4
- Material Stainless Steel
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1486C48SS
- Zoro # G110890772
- UPC # 62398010385
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 48 |
Size | 4 in x 4 in x 48 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Additional Description | TYPE 4X WRG TROUGH - 4X4X48 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- Black (HS3-0375-100-BK)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 2A, 500V AC, 50kA at 500V AC (2D27)
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 12x12x96, Steel/Gray (C3RWT1296)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Straight Section w/o KO, 12 x 12 x 96, Steel/Gray (CWSC1296NK)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-SM1-5PK-WT)
- Hammond Cable Trays