Shop All Cable Trays
Hammond
N4X Wiring Trough, 4 x 4 x 30, SS
Mfr # 1486C30SS
Zoro # G610890708
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 4
- Width 4
- Material Stainless Steel
- Depth 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486C30SS
- Zoro # G610890708
- UPC # 62398010383
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 30 |
Size | 4 in x 4 in x 30 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Additional Description | TYPE 4X WRG TROUGH - 4X4X30 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cup Bushing (K4039)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Gray (HS363-S50-GRAY)
- MAMAC PARTS Transducer, Panel Mnt, 0-5/10Vdc (PR-275-R3-VDC)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL110H7)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- Hammond Cable Trays