Shop All Cable Trays
Hammond
N4X Wiring Trough, 4 x 4 x 12, SS
Mfr # 1486C12SS
Zoro # G610889405
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 4
- Width 4
- Material Stainless Steel
- Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1486C12SS
- Zoro # G610889405
- UPC # 62398010380
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 12 |
Size | 4 in x 4 in x 12 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Additional Description | TYPE 4X WRG TROUGH - 4X4X12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate Blank 1G Black (80714-00E)
- ATC 407C 1/16 DIN Multimode Timer (407C-100-F-3-X)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU30020)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices (201518VYW)
- Hammond Cable Trays