Shop All Cable Trays
Hammond
N4X Wiring Trough, 12 x 12 x 60, SS
Mfr # 1486G60SS
Zoro # G610890760
product price: $3,097.99
/ea
Free Shipping & Returns
$3,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are natural stainless steel with a smooth brushed finish.
- Length 12
- Width 12
- Material Stainless Steel
- Standards UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486G60SS
- Zoro # G610890760
- UPC # 62398010404
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 12 |
Width | 12 |
Depth | 60 |
Size | 12 in x 12 in x 60 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Standards | UL 870 Type 1, 12, 4, 4X; CSA Type 1, 12, 4, 4X; Complies with NEMA Type 12, 4, 4X IEC 60529, IP66; NEMA Type 12, 4, 4X; IEC 60529, IP66 |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water while providing a measure of corrosion protection. |
Additional Description | TYPE 4X WRG TROUGH - 12X12X60 |
Construction | Formed 14 gauge 304 stainless steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- STEELWORKS 1-1/2X36 Tele Perf Tube (11203)
- WATLOW 100-240V-Ac Temperature Controller (93BB-1FD0-00RG)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-8011)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- CABLOFIL Wire Mesh Cable Tray, 8x2In, 10 Ft (CF54/200EZ)
- Hammond Cable Trays