Shop All Cable Trays
Hammond
N4X Wireway, Straight Section, 8 x 8 x 24, 304SS
Mfr # 1487E24SS
Zoro # G310888203
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Width 8
- Material Stainless Steel
- Depth 24
- Size 8 in x 8 in x 24 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487E24SS
- Zoro # G310888203
- UPC # 62398046190
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 8 |
Width | 8 |
Depth | 24 |
Size | 8 in x 8 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Stainless Steel |
Additional Description | N4X Wireway, Straight Section - 8 x 8 x 24 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- RETYZ Releasable Tie, Red, Nylon, PK20 (EVT-S06RD-HA)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- Hammond Cable Trays