Shop All Cable Trays
Hammond
N4X Wireway, Straight Section, 6 x 6 x 120, 304SS
Mfr # 1487D120SS
Zoro # G410890588
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,587.99
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Stainless Steel
- Depth 120
- Additional Description N4X Wireway, Straight Section - 6 x 6 x 120 - 304SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1487D120SS
- Zoro # G410890588
- UPC # 62398005867
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 120 |
Size | 6 in x 6 in x 120 in (H x W x D) |
Details
Item | Accessories |
Material | Stainless Steel |
Additional Description | N4X Wireway, Straight Section - 6 x 6 x 120 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONICIQ Power Cord Protector (PCP-24-3581)
- PERFORM TOOL Mini Blade Fuse With Five 5 Amp Five 10 Amp Five 15 Amp Five 20 Amp Five 25 Amp (W5371)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NC (ZB4BW0G12)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 4"W x 2"H, Zinc (CT0504-03)
- Hammond Cable Trays