Shop All Cable Trays
Hammond
N4X Wireway, Straight Section, 4 x 4 x 36, 304SS
Mfr # 1487C36SS
Zoro # G910890491
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Stainless Steel
- Depth 36
- Additional Description N4X Wireway, Straight Section - 4 x 4 x 36 - 304SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487C36SS
- Zoro # G910890491
- UPC # 62398005846
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 36 |
Size | 4 in x 4 in x 36 in (H x W x D) |
Details
Item | Accessories |
Material | Stainless Steel |
Additional Description | N4X Wireway, Straight Section - 4 x 4 x 36 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON EXTENSION CORD 15A 37ft (GSCA1-37E)
- HELI-TUBE 1/4 In. OD X 25FT Thin Wall Natural Polyethylene Spiral Wrap (HT 1/4 C2-25)
- SCHNEIDER ELECTRIC IEC Contactor Coil (LXD1T7)
- TAYMAC Emt T Type Body, 1-1/4" (ET125)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- ELECTRIDUCT J Channel Cable Raceway- Black- 48" Length (SR-J-BK)
- Hammond Cable Trays