Shop All Cable Trays
Hammond
N4X Wireway, Straight Section, 4 x 4 x 120, 304SS
Mfr # 1487C120SS
Zoro # G910890538
product price: $1,060.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,060.99
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Stainless Steel
- Depth 120
- Size 4 in x 4 in x 120 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487C120SS
- Zoro # G910890538
- UPC # 62398005849
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 120 |
Size | 4 in x 4 in x 120 in (H x W x D) |
Details
Item | Accessories |
Material | Stainless Steel |
Additional Description | N4X Wireway, Straight Section - 4 x 4 x 120 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Chase Closed Nipple, 1/2 In., 19/32 In. L (1662)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- SIEMENS Miniature Circuit Breaker, BQD Series 35A, 3 Pole, 480V AC (BQD335)
- FLEX-STRUT Beam Clamp, Malleable, 3/8" (FS-5710-3/8 PL)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- Hammond Cable Trays