Shop All Cable Trays
Hammond
N4X Wireway, Nipple 6 in., Fits 4 x 4, 304SS
Mfr # 1487CM6SS
Zoro # G710890509
product price: $272.89
/ea
Free Shipping & Returns
$272.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description N4X Wireway, Nipple 6" - Fits 4 x 4 - 304SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487CM6SS
- Zoro # G710890509
- UPC # 62398005856
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Stainless Steel |
Additional Description | N4X Wireway, Nipple 6" - Fits 4 x 4 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL 02352ME01 20 ft. White Outdoor Extension Cord (VI135466)
- DAYTON Limit Switch, Wobble Stick, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (12T914)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (902096NJY)
- Hammond Cable Trays