Shop All Cable Trays
Hammond
N4X Wireway, Hardware Kit, Fits 4 x 4, 304SS
Mfr # 1487CSSS
Zoro # G510890518
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Sections and fittings are natural stainless steel with a smooth brushed finish.
- Material Stainless Steel
- Standards UL 870 Type 1, 12, 4, 4X (unless marked¹); CSA Type 1, 12, 4, 4X (unless marked¹); Complies with NEMA Type 1, 12, 4, 4X (unless marked¹) IEC 60529, IP66; NEMA Type 1, 12, 4, 4X (unless marked¹); IEC 60529, IP66
- Application Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources.
- Construction Bodies and covers are formed from 14 gauge 304 stainless steel with 10 gauge flanges; Continuous flange around wireway ends, requires cables to be pulled through; Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487CSSS
- Zoro # G510890518
- UPC # 62398005861
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Sections and fittings are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Standards | UL 870 Type 1, 12, 4, 4X (unless marked¹); CSA Type 1, 12, 4, 4X (unless marked¹); Complies with NEMA Type 1, 12, 4, 4X (unless marked¹) IEC 60529, IP66; NEMA Type 1, 12, 4, 4X (unless marked¹); IEC 60529, IP66 |
Application | Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources. |
Construction | Bodies and covers are formed from 14 gauge 304 stainless steel with 10 gauge flanges; Continuous flange around wireway ends, requires cables to be pulled through; Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting. |
Additional Description | N4X Wireway, Hardware Kit - Fits 4 x 4 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- HUBBELL 20A Locking Plug 2P 3W 125VAC L5-20P BK (HBL2311VBK)
- BURNDY Mechanicl Conn, Trminl, 4 to 14 AWG, 1 Cond (KA4C)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA3)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Brown Raceway, Cord Cover Management Kit for Desks, Offices (855362BTX)
- Hammond Cable Trays