Shop All Cable Trays
Hammond
N4X Wireway, Hardware Kit, 8 x 8, 304SS
Mfr # 1487ESSS
Zoro # G810888512
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Sections and fittings are natural stainless steel with a smooth brushed finish.
- Material Stainless Steel
- Application Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources.
- Standards UL 870 Type 1, 12, 4, 4X (unless marked¹); CSA Type 1, 12, 4, 4X (unless marked¹); Complies with NEMA Type 1, 12, 4, 4X (unless marked¹) IEC 60529, IP66; NEMA Type 1, 12, 4, 4X (unless marked¹); IEC 60529, IP66
- Construction Bodies and covers are formed from 14 gauge 304 stainless steel with 10 gauge flanges; Continuous flange around wireway ends, requires cables to be pulled through; Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1487ESSS
- Zoro # G810888512
- UPC # 62398046210
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Finish | Sections and fittings are natural stainless steel with a smooth brushed finish. |
Material | Stainless Steel |
Application | Designed to enclose and protect electrical wiring from dirt, dust, oil and water; Ideal for connecting machines to control panels or power sources. |
Standards | UL 870 Type 1, 12, 4, 4X (unless marked¹); CSA Type 1, 12, 4, 4X (unless marked¹); Complies with NEMA Type 1, 12, 4, 4X (unless marked¹) IEC 60529, IP66; NEMA Type 1, 12, 4, 4X (unless marked¹); IEC 60529, IP66 |
Construction | Bodies and covers are formed from 14 gauge 304 stainless steel with 10 gauge flanges; Continuous flange around wireway ends, requires cables to be pulled through; Smooth continuously welded seams; Interior surfaces are smooth to prevent wire damage during installation; Butt hinged covers are secured with easily operated screw clamps; Oil resistant gaskets are permanently secured; Solid oil resistant gaskets are used between flanges when sections and fittings are bolted together; One gasket kit, complete with hardware is provided with each straight section or fitting. |
Additional Description | N4X Wireway, Hardware Kit - 8 x 8 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125V, Yellow (HBL330B4W)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P18I)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-60)
- Hammond Cable Trays