Shop All Cable Trays
Hammond
N4X Wireway, Flex Fitting Rubber, Fits 4 x 4, 304SS
Mfr # 1487CFFSS
Zoro # G710890561
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Material Stainless Steel
- Features Allows for easy alignment of sections or fittings; Metal flanges; Flexible synthetic "bellows" middle section
- Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487CFFSS
- Zoro # G710890561
- UPC # 62398005850
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 4 |
Size | 4 in x 4 in x 4 in (H x W x D) |
Details
Item | Accessories |
Material | Stainless Steel |
Features | Allows for easy alignment of sections or fittings; Metal flanges; Flexible synthetic "bellows" middle section |
Additional Description | N4X Wireway, Flex Fitting Rubber - Fits 4 x 4 - 304SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Black (WL901-BK-10)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- TEMPO COMMUNICATIONS Cord Set, Replacement (PE902)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X48, Steel/Gray (CGT4866)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- COPE Splice Plate, Vertical & Adjustable, PR (48-02CV)
- Hammond Cable Trays