Shop All Cable Trays
Hammond
N4/12 Wiring Trough, 8 x 8 x 60, Steel/Gray
Mfr # 1486E60
Zoro # G010890636
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are finished in ANSI 61 gray powder coating.
- Standards UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water.
- Additional Description TYPE 4/12 WRG TROUGH - 8X8X60
- Size 8 in x 8 in x 60 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486E60
- Zoro # G010890636
- UPC # 62398010368
- Country of Origin Canada
- Category Cable Trays
Dimensions
Size | 8 in x 8 in x 60 in (H x W x D) |
Details
Finish | Troughs and covers are finished in ANSI 61 gray powder coating. |
Standards | UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66 |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water. |
Additional Description | TYPE 4/12 WRG TROUGH - 8X8X60 |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated stainless steel screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 9 to 45A, Electronic, 3P (XTOE045CGSS)
- SQUARE D EverLink Lug Kit, 125A, 1 Poles (LV426972)
- SUPERIOR ELECTRIC RV Adapters 15 Amp Male NEMA 5-15P to 30 Amp Female NEMA TT-30R, 12 Inch 12AWG/3 Cord (RVA1501)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM110H7)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HAMMOND Type 3R Wiring Trough, 6x6x36, Steel/Gray (C3RWT636)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- Hammond Cable Trays