Shop All Cable Trays
Hammond
N4/12 Wiring Trough, 8 x 8 x 36, Steel/Gray
Mfr # 1486E36
Zoro # G010890599
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are finished in ANSI 61 gray powder coating.
- Standards UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water.
- Additional Description TYPE 4/12 WRG TROUGH - 8X8X36
- Construction Formed 14 gauge steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated stainless steel screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486E36
- Zoro # G010890599
- UPC # 62398010366
- Country of Origin Canada
- Category Cable Trays
Dimensions
Size | 8 in x 8 in x 36 in (H x W x D) |
Details
Finish | Troughs and covers are finished in ANSI 61 gray powder coating. |
Standards | UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66 |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water. |
Additional Description | TYPE 4/12 WRG TROUGH - 8X8X36 |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated stainless steel screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA4L)
- IFM Proximity Sensor, Inductive, 2mm, NC (IF0006)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, D Curve (M9F23220)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Gray (C3RWT1248)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- Hammond Cable Trays