Shop All Cable Trays
Hammond
N4/12 Wiring Trough, 6 x 6 x 72, Steel/Gray
Mfr # 1486D72
Zoro # G010890742
product price: $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Finish Troughs and covers are finished in ANSI 61 gray powder coating.
- Material Steel
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water.
- Color Gray
- Standards UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486D72
- Zoro # G010890742
- UPC # 62398045850
- Country of Origin Canada
- Category Cable Trays
Details
Item | Enclosure |
Finish | Troughs and covers are finished in ANSI 61 gray powder coating. |
Material | Steel |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water. |
Color | Gray |
Standards | UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66 |
Additional Description | N4/12 Wiring Trough - 6 x 6 x 72 - Steel/Gray |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated stainless steel screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 24V AC, 240/480V AC (9070T500D2)
- SIEMENS Fuse Clip Kit, 600VAC, 100A (HR63)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm (ZCKY51)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-60)
- Hammond Cable Trays