Shop All Cable Trays
Hammond
N4/12 Wiring Trough, 6 x 6 x 12, Steel/Gray
Mfr # 1486D12
Zoro # G610890692
Free Shipping & Returns
$144.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are finished in ANSI 61 gray powder coating.
- Material Steel
- Color Gray
- Standards UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1486D12
- Zoro # G610890692
- UPC # 62398045780
- Country of Origin Canada
- Category Cable Trays
Details
Item | Enclosure |
Finish | Troughs and covers are finished in ANSI 61 gray powder coating. |
Material | Steel |
Color | Gray |
Standards | UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66 |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water. |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated stainless steel screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Additional Description | N4/12 Wiring Trough - 6 x 6 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle, Wht, PlyCrbt, Bck;Sd (GFRBF-W)
- EATON B-LINE J-Hook, Wall Mount, 1 5/16In Max Cap (BCH21)
- SCHNEIDER ELECTRIC Open Power Relay, 5 Pin, 240VAC, SPDT (199AX-5)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T12HC)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- Hammond Cable Trays