Shop All Cable Trays
Hammond
N4/12 Wiring Trough, 4 x 4 x 48, Steel/Gray
Mfr # 1486C48
Zoro # G110890758
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are finished in ANSI 61 gray powder coating.
- Material Steel
- Color Gray
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water.
- Standards UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486C48
- Zoro # G110890758
- UPC # 62398045750
- Country of Origin Canada
- Category Cable Trays
Details
Item | Enclosure |
Finish | Troughs and covers are finished in ANSI 61 gray powder coating. |
Material | Steel |
Color | Gray |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water. |
Standards | UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66 |
Additional Description | N4/12 Wiring Trough - 4 x 4 x 48 - Steel/Gray |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated stainless steel screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1" W (SR-WG-100-5-BK)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- LEVITON Distribution or control board fixtures 2RU CABLE MGR 4" RINGS BLACK (49253-BCM)
- Hammond Cable Trays