Shop All Cable Trays
Hammond
N4/12 Wiring Trough, 4 x 4 x 24, Steel/Gray
Mfr # 1486C24
Zoro # G110889448
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Troughs and covers are finished in ANSI 61 gray powder coating.
- Length 4
- Width 4
- Material Steel
- Application Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1486C24
- Zoro # G110889448
- UPC # 62398045720
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 24 |
Size | 4 in x 4 in x 24 in (H x W x D) |
Details
Item | Enclosure |
Finish | Troughs and covers are finished in ANSI 61 gray powder coating. |
Material | Steel |
Application | Designed to enclose and protect multiple wiring junctions from dirt, dust, oil and water. |
Color | Gray |
Standards | UL 870 Type 1, 12, 4; CSA Type 1, 12, 4; Complies with NEMA Type 12, 4 IEC 60529, IP66; NEMA Type 12, 4; IEC 60529, IP66 |
Construction | Formed 14 gauge steel; Smooth continuously welded seams; Butt hinged cover is secured with easily operated stainless steel screw clamps; Oil resistant gaskets are permanently secured; 12 gauge external mounting feet are welded to the back. |
Additional Description | N4/12 Wiring Trough - 4 x 4 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Out HD Mechanical Timer (59104RWD)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BB60-1AA0)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Gray (C3RWT448)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 12, Steel/Gray (1486E12)
- HAMMOND Type 3R Wiring Trough, 4x4x72, Steel/Gray (C3RWT472)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- Hammond Cable Trays