Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 6X6X4, Gray
Mfr # C3SC664GY
Zoro # G010891367
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 6 in
- Depth 4 in
- Material Steel
- Finish Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3SC664GY
- Zoro # G010891367
- UPC # 62398030971
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 4 in |
Size | 6 in x 6 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Color | Gray |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Additional Description | N3 SCREW COVER - 6X6X4 - GRAY |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 3 D (F1X3LG6-A)
- POWER FIRST Intermediate Cable Tie, 9 1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J142)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 208/120V AC, A Curve (QOB320GFI)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- HAMMOND N1 Screw Cover, 36 x 24 x 6, Steel/Gray (CS36246)
- HAMMOND N3 Screw Cover, 24X24X8, Gray (C3SC24248GY)
- HAMMOND Type 3R Screw Cover, 48 x 36 x 16, Steel/Gray (C3R483616SC)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- Hammond Electrical Box Covers