Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 30X30X12, Gray
Mfr # C3SC303012GY
Zoro # G610891354
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Width 30 in
- Depth 12 in
- Material Steel
- Finish Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3SC303012GY
- Zoro # G610891354
- UPC # 62398030994
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 30 in |
Width | 30 in |
Depth | 12 in |
Size | 30 in x 30 in x 12 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Color | Gray |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Additional Description | N3 SCREW COVER - 30X30X12 - GR |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B100804CH)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C01T)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130VH)
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- HAMMOND N3 Screw Cover, 24X24X12, Gray (C3SC242412GY)
- HAMMOND N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 10 x 10, Steel/Gray (CSFC1010)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 10, Steel/Gray (C3R242410SCNKO)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- Hammond Electrical Box Covers