Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 24X24X6, Gray
Mfr # C3SC24246GY
Zoro # G110891359
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 24 in
- Depth 6 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3SC24246GY
- Zoro # G110891359
- UPC # 62398030992
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 24 in |
Depth | 6 in |
Size | 24 in x 24 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Additional Description | N3 SCREW COVER - 24X24X6 - GRA |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 18-10AWG, PK500 (902)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 4NO (LA1KN40)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- HAMMOND N1 Screw Cover, 16x 16 x 6, Galv (CSG16166)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- HAMMOND N1 Screw Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CSKO884)
- HAMMOND N1 Hinge Cover w/KO ft.s, 6 x 6 x 6, Steel/Gray (CHKO666)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM420G)
- Hammond Electrical Box Covers