Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 24X20X8, Gray
Mfr # C3SC24208GY
Zoro # G610891514
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 20 in
- Depth 8 in
- Material Steel
- Finish Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3SC24208GY
- Zoro # G610891514
- UPC # 62398030989
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 24 in |
Width | 20 in |
Depth | 8 in |
Size | 24 in x 20 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Color | Gray |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Additional Description | N3 SCREW COVER - 24X20X8 - GRA |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 59" - Black (FC9553)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Green (9001G22)
- RACO Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L (203)
- TELEMECANIQUE SENSORS Xxv18 Ultrasonic Proximity Pnp No M12 (XXV18B1PAM12)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- HAMMOND N1 Screw Cover, 8 x 6 x 4, Steel/Gray (CS864)
- HAMMOND Type 3R Hinge Cover, 30 x 24 x 8, Steel/Gray (C3R30248HCR)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- HAMMOND Type 3R Hinge Cover, 6 x 4 x 4, Steel/Gray (C3R644HCR)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 10 x 10, Steel/Gray (CSFC1010)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- Hammond Electrical Box Covers