Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 16X16X8, Gray
Mfr # C3SC16168GY
Zoro # G010891565
product price: $119.29
/ea
Free Shipping & Returns
$119.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 16 in
- Depth 8 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3SC16168GY
- Zoro # G010891565
- UPC # 62398030986
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 16 in |
Width | 16 in |
Depth | 8 in |
Size | 16 in x 16 in x 8 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Additional Description | N3 SCREW COVER - 16X16X8 - GRA |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, 3-Phase, 10 A, 575 V, DPST-DB, Screw Clamp Terminal (9013FSG2M4 40/60)
- WHITE-RODGERS Contactor (120-908)
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H (R2P)
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- HAMMOND Type 3R Hinge Cover, 6 x 4 x 4, Steel/Gray (C3R644HCR)
- HAMMOND N1 Screw Cover, 24 x 24 x 6, Steel/Gray (CS24246)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 10 x 10, Steel/Gray (CSFC1010)
- HAMMOND N3 Screw Cover, 12X12X6, Gray (C3SC12126GY)
- HAMMOND Type 3R Screw Cover, 4 x 4 x 4, Steel/Gray (C3R444SC)
- GIZMO Electrical Box Cover, 1 Gang, Rectangular, Blank (GI156585)
- Hammond Electrical Box Covers