Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 16X16X6, Gray
Mfr # C3SC16166GY
Zoro # G610891521
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 16 in
- Depth 6 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3SC16166GY
- Zoro # G610891521
- UPC # 62398030985
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 16 in |
Width | 16 in |
Depth | 6 in |
Size | 16 in x 16 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Additional Description | N3 SCREW COVER - 16X16X6 - GRA |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Flag Disconnect, 16 to 14 AWG, PK50 (RB14-250A)
- SIEMENS Miniature Circuit Breaker, QF Series 30A, 1 Pole, 120V AC (QF130A)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- HAMMOND N3 Screw Cover, 6X6X6, Gray (C3SC666GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray (CSKO18124)
- HAMMOND N3 Screw Cover, 18X18X6, Gray (C3SC18186GY)
- HAMMOND N1 Screw Cover, 18 x 18 x 4, Galv (CSG18184)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 10 x 10, Steel/Gray (CSFC1010)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- Hammond Electrical Box Covers