Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 12X12X4, Gray
Mfr # C3SC12124GY
Zoro # G610891408
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Depth 4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # C3SC12124GY
- Zoro # G610891408
- UPC # 62398030981
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 12 in |
Width | 12 in |
Depth | 4 in |
Size | 12 in x 12 in x 4 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Color | Gray |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Additional Description | N3 SCREW COVER - 12X12X4 - GRA |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133391)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 12 A, Reversing: No (LC1D12KUE)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO130M200PC)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 8 x 4, Steel/Gray (CHKO1284)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 6 x 6, Steel/Gray (CSFC66)
- HAMMOND Type 3R Hinge Cover, 36 x 30 x 12, Steel/Gray (C3R363012HCR)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 8 x 6, Steel/Gray (C3R886HCLO)
- HAMMOND N1 Screw Cover, 16 x 12 x 4, Steel/Gray (CS16124)
- HAMMOND Type 3R Hinge Cover, 8 x 8 x 6, Steel/Gray (C3R886HCR)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- Hammond Electrical Box Covers