Shop All Electrical Box Covers
Hammond
N3 Screw Cover, 10X10X6, Gray
Mfr # C3SC10106GY
Zoro # G610891088
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 10 in
- Depth 6 in
- Material Steel
- Finish Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # C3SC10106GY
- Zoro # G610891088
- UPC # 62398030978
- Country of Origin Canada
- Category Electrical Box Covers
Dimensions
Length | 10 in |
Width | 10 in |
Depth | 6 in |
Size | 10 in x 10 in x 6 in (H x W x D) |
Details
Item | Electrical Enclosure |
Material | Steel |
Finish | Enclosure and cover are finished with an ANSI 61 gray powder coating inside and outside |
Color | Gray |
Standards | UL 508A Listed; Type 3, 4, 12; cULus Listed per CSA C22.2 No 94; Type 3, 4, 12; Complies with NEMA Type 3, 4 and 12 IEC 60529, IP66; NEMA Type 3, 4 and 12; IEC 60529, IP66 |
Application | Designed for use as a wiring box, junction box, terminal or pull box in indoor or outdoor applications where subject to windblown dust or rain. |
Construction | 14 gauge steel body up to 24"x24"; 12 gauge body when 30"x30" or larger; 14 gauge steel cover up to 12"x12"; 10 gauge cover when 16"x16" or larger; Smooth, continuously welded seams without knockouts, cutouts, or holes; Captivated stainless steel cover screws thread into sealed wells; Seamless poured-in place gasket; No provision for inner mounting panel; Mounting Foot Kit sold separately - use C3MTGFOOT |
Additional Description | N3 SCREW COVER - 10X10X6 - GRA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V08)
- SCHLAGE ELECTRONICS 2-in Square - Illuminated, Green (709GR EX ILL 12VDC)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - White Oak (01450003WK1)
- NVENT HOFFMAN Cover Screw Kit, Fits Qline I (QITSK)
- HAMMOND N1 Hinge Cover w/KO ft.s, 12 x 12 x 6, Steel/Gray (CHKO12126)
- HAMMOND N1 Screw Cover, 16 x 12 x 6, Steel/Gray (CS16126)
- HAMMOND Type 3R Hinge Lift Off Cover, 8 x 8 x 6, Steel/Gray (C3R886HCLO)
- HAMMOND N1 Screw Cover, 18 x 12 x 6, Steel/Gray (CS18126)
- HAMMOND CS/CSKO Flush Cover Panel, Fits 10 x 10, Steel/Gray (CSFC1010)
- HAMMOND Type 3R Hinge Cover, 36 x 24 x 12, Steel/Gray (C3R362412HCR)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14945)
- Hammond Electrical Box Covers