Shop All Cable Trays
Hammond
N12 Wireway, Tee Fitting, Fits 8 x 8, Steel/Gray
Mfr # 1487ET
Zoro # G610888507
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, Tee Fitting - Fits 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1487ET
- Zoro # G610888507
- UPC # 62398045358
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Tee Fitting - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 120W, 5A, DIN Rail (6EP13331LB00)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 120V AC Coil Volts, 2 C/O (RUMC21F7)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.01)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND Type 3R Wiring Trough, 8x8x12, Steel/Gray (C3RWT812)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424)
- Hammond Cable Trays