Shop All Cable Trays
Hammond
N12 Wireway, Straight Section, 8 x 8 x 60, Steel/Gray
Mfr # 1485E60
Zoro # G910888993
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in x 8 in x 60 in (H x W x D)
- Additional Description N12 Wireway, Straight Section - 8 x 8 x 60 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485E60
- Zoro # G910888993
- UPC # 62398045293
- Country of Origin Canada
- Category Cable Trays
Dimensions
Size | 8 in x 8 in x 60 in (H x W x D) |
Details
Additional Description | N12 Wireway, Straight Section - 8 x 8 x 60 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- AC WORKS 20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle (FML1620R)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Galv (C3RWT624G)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X24, Steel/Gray (CGT2466)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-24)
- Hammond Cable Trays