Shop All Cable Trays
Hammond
N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray
Mfr # 1487D36
Zoro # G110890567
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Steel
- Depth 36
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1487D36
- Zoro # G110890567
- UPC # 62398046470
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 36 |
Size | 6 in x 6 in x 36 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Straight Section - 6 x 6 x 36 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 200A Amp Range, 300V AC/DC Volt Rating (LFT302001CS)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (235)
- LEVITON Locking Plug (2411)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Galv (C3RWT1248G)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Galv (C3RWT1272G)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- COPE Reducing Fitting, Straight, 24 to 12 In, (248-24ST-12)
- Hammond Cable Trays