Shop All Cable Trays
Hammond
N12 Wireway, Straight Section, 6 x 6 x 24, Steel/Gray
Mfr # 1485D24
Zoro # G610888774
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Steel
- Color Gray
- Depth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485D24
- Zoro # G610888774
- UPC # 62398045420
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 24 |
Size | 6 in x 6 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Straight Section - 6 x 6 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, 3PDT, 9 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7702K2)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 15 A, Reversing: No (XTCE015B10A)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND N4X Wiring Trough, 6 x 6 x 12, SS (1486D12SS)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- Hammond Cable Trays