Shop All Cable Trays
Hammond
N12 Wireway, Straight Section, 6 x 6 x 120, Steel/Gray
Mfr # 1485D120
Zoro # G610888460
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$613.49
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Steel
- Depth 120
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485D120
- Zoro # G610888460
- UPC # 62398045460
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 120 |
Size | 6 in x 6 in x 120 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Straight Section - 6 x 6 x 120 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL18)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- IDEAL In-Line Connectors, 2-Port, PK100 (30-1042)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- HAMMOND Straight Section w/o KO, 6 x 6 x 24, Steel/Gray (CWSC624NK)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- Hammond Cable Trays