Shop All Cable Trays
Hammond
N12 Wireway, Straight Section, 6 x 6 x 12, Steel/Gray
Mfr # 1487D12
Zoro # G610890548
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Material Steel
- Depth 12
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1487D12
- Zoro # G610890548
- UPC # 62398046450
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 12 |
Size | 6 in x 6 in x 12 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Straight Section - 6 x 6 x 12 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- TRIPP LITE Protect It! Surge Protector, 7 AC Outlets, 7 ft Cord, 2,160 J, Black (SUPER7B)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2F-X5Y1-US)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar Kit with Rods, 4in , Zinc (CT0013-04-03)
- Hammond Cable Trays