Shop All Cable Trays
Hammond
N12 Wireway, Straight Section, 2.5 x 2.5 x 60, Steel/Gray
Mfr # 1485B60
Zoro # G610890555
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, Straight Section - 2.5 x 2.5 x 60 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485B60
- Zoro # G610890555
- UPC # 62398044660
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Straight Section - 2.5 x 2.5 x 60 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- HALEX Connector Flex/Box Cable 3/8In (05803B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AH013)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND Straight Section w/o KO, 6 x 6 x 120, Galv (CWSC6120GNK)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- QUEST MFG Zinc M10 Flanged HEX Nut For Cable Tray (CT0047-10-03)
- Hammond Cable Trays