Shop All Cable Trays
Hammond
N12 Wireway, Straight Section, 2.5 x 2.5 x 36, Steel/Gray
Mfr # 1485B36
Zoro # G610890524
Free Shipping & Returns
$140.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Width 2.5
- Material Steel
- Color Gray
- Depth 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485B36
- Zoro # G610890524
- UPC # 62398044640
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 2.5 |
Width | 2.5 |
Depth | 36 |
Size | 2.5 in x 2.5 in x 36 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Straight Section - 2.5 x 2.5 x 36 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Bracket, Spring Steel (FXC20)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 3 ft. (HC6Y03)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 2 Pole, 347/600V AC, B Curve (BDL26020)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Galv (C3RWT612G)
- HAMMOND N4/12 Wiring Trough, 8 x 8 x 24, Steel/Gray (1486E24)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-48)
- Hammond Cable Trays