Shop All Cable Trays
Hammond
N12 Wireway, Straight Section, 2.5 x 2.5 x 24, Steel/Gray
Mfr # 1487B24
Zoro # G610890500
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Width 2.5
- Material Steel
- Depth 24
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1487B24
- Zoro # G610890500
- UPC # 62398045870
- Country of Origin Canada
- Category Cable Trays
Dimensions
Length | 2.5 |
Width | 2.5 |
Depth | 24 |
Size | 2.5 in x 2.5 in x 24 in (H x W x D) |
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Straight Section - 2.5 x 2.5 x 24 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 40A, 3 Pole, 24V AC (BEBDP3P40A24V)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- SQUARE D Panelboard accessory, NQ, branch connector kit (SKNQBC)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X48, Steel/Gray (CGT4844)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Gray (C3RWT418)
- QUEST MFG Zinc M8 Flanged HEX Nut For Cable Tray (CT0047-08-03)
- Hammond Cable Trays