Shop All Cable Trays
Hammond
N12 Wireway, Flexible Fitting, Fits 6 x 6, Steel/Gray
Mfr # 1485DFF
Zoro # G310888708
product price: $289.25
/ea
Free Shipping & Returns
$289.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 6
- Features Allows for easy alignment of sections or fittings; Metal flanges; Flexible synthetic "bellows" middle section
- Depth 8
- Size 6 in x 6 in x 8 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485DFF
- Zoro # G310888708
- UPC # 62398041805
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 6 |
Width | 6 |
Depth | 8 |
Size | 6 in x 6 in x 8 in (H x W x D) |
Details
Item | Accessories |
Features | Allows for easy alignment of sections or fittings; Metal flanges; Flexible synthetic "bellows" middle section |
Additional Description | N12 Wireway, Flexible Fitting - Fits 6 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- TOPWORX VALVETOP CONTROLLER 125V-AC LIMIT SWITCH (DXP-T21GSEB)
- NVENT HOFFMAN Internal Disconnect Shield (AID3215)
- PANDUIT Corrugated Loom Tubing, 0.62"x100ft L, Org (CLT62F-C3)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND N4/12 Wiring Trough, 2.5 x 2.5 x 30, Steel/Gray (1486B30)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- Hammond Cable Trays