Shop All Cable Trays
Hammond
N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray
Mfr # 1485CFF
Zoro # G010888183
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Width 4
- Depth 8
- Features Allows for easy alignment of sections or fittings; Metal flanges; Flexible synthetic "bellows" middle section
- Size 4 in x 4 in x 8 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485CFF
- Zoro # G010888183
- UPC # 62398041804
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 4 |
Width | 4 |
Depth | 8 |
Size | 4 in x 4 in x 8 in (H x W x D) |
Details
Item | Accessories |
Features | Allows for easy alignment of sections or fittings; Metal flanges; Flexible synthetic "bellows" middle section |
Additional Description | N12 Wireway, Flexible Fitting - Fits 4 x 4 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP806CSWW)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (LC1K1210B7)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Galv (C3RWT1248G)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- HAMMOND Type 3R Wiring Trough, 4x4x48, Steel/Galv (C3RWT448G)
- HAMMOND N4X Wiring Trough, 6 x 6 x 36, SS (1486D36SS)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 48, Steel/Gray (1486D48)
- HAMMOND Type 3R Wiring Trough, 8x8x36, Steel/Gray (C3RWT836)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- Hammond Cable Trays