Shop All Cable Trays
Hammond
N12 Wireway, Flexible Fitting, Fits 2.5 x 2.5, Steel/Gray
Mfr # 1485BFF
Zoro # G810890591
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Width 2.5
- Features Allows for easy alignment of sections or fittings; Metal flanges; Flexible synthetic "bellows" middle section
- Depth 8
- Size 2.5 in x 2.5 in x 8 in (H x W x D)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485BFF
- Zoro # G810890591
- UPC # 62398041803
- Country of Origin United States
- Category Cable Trays
Dimensions
Length | 2.5 |
Width | 2.5 |
Depth | 8 |
Size | 2.5 in x 2.5 in x 8 in (H x W x D) |
Details
Item | Accessories |
Features | Allows for easy alignment of sections or fittings; Metal flanges; Flexible synthetic "bellows" middle section |
Additional Description | N12 Wireway, Flexible Fitting - Fits 2.5 x 2.5 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- INTERMATIC Timer, Mechanical, 240V, 20A, Plug In (HB114)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND Type 3R Wiring Trough, 4x4x18, Steel/Galv (C3RWT418G)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- QUEST MANUFACTURING Cable Tray Ceiling Hanging Bar, 6in , Zinc (CT0010-06-03)
- Hammond Cable Trays