Shop All Cable Trays
Hammond
N12 Wireway, Drop Hanger, Fits 8 x 8, Steel/Gray
Mfr # 1485EL1
Zoro # G610889320
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Additional Description N12 Wireway, Drop Hanger - Fits 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485EL1
- Zoro # G610889320
- UPC # 62398045298
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Additional Description | N12 Wireway, Drop Hanger - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, ECB-G3 Series 30A, 2 Pole, 277/480V AC (ECB24030G3)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- EATON BUSSMANN Circuit Limiter, ANL Series, 50A, Fast-Acting, 32V AC, Bolt-On (ANL-50)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X24, Steel/Gray (CGT2444)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Galv (C3RWT618G)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- Hammond Cable Trays