Shop All Cable Trays
Hammond
N12 Wireway, Cut-Off Fitting, Non Lay-In, Fits 6 x 6, Steel/Gray
Mfr # 1485DW2
Zoro # G910889228
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Features For lengths up to 12". Cut off body and weld on flange.
- Additional Description N12 Wireway, Cut-Off Fitting, Non Lay-In - Fits 6 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485DW2
- Zoro # G910889228
- UPC # 62398045590
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Features | For lengths up to 12". Cut off body and weld on flange. |
Additional Description | N12 Wireway, Cut-Off Fitting, Non Lay-In - Fits 6 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- INTERMATIC Replacmnt Timer Trippers (156PB10398A)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- EATON Cutler-Hammer Legend Plate, Half Round, Reverse, Black (10250TM30)
- HAMMOND Splitter Trough, 400A, 60 x 10 x 6, Steel/Gray (CST5403)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 6x6x18, Steel/Gray (C3RWT618)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 12"W x 2"H, Zinc (CT0512-03)
- Hammond Cable Trays