Shop All Cable Trays
Hammond
N12 Wireway, Cut-Off Fitting, Non Lay-In, Fits 12 x 6, Steel/Gray
Mfr # 1485FW2
Zoro # G910889044
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Features For lengths up to 12". Cut off body and weld on flange.
- Additional Description N12 Wireway, Cut-Off Fitting, Non Lay-In - Fits 12 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485FW2
- Zoro # G910889044
- UPC # 62398045332
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Features | For lengths up to 12". Cut off body and weld on flange. |
Additional Description | N12 Wireway, Cut-Off Fitting, Non Lay-In - Fits 12 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- POWER FIRST 7.9" L Intermediate Cable Tie BL PK 100 (36J224)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 120/240V AC (31EH79)
- HAMMOND Splitter Trough, 125A, 48 x 6 x 4, Steel/Gray (CST4103)
- HAMMOND Straight Section with KO, 8 x 8 x 12, Steel/Gray (CWSC812)
- HAMMOND Type 3R Wiring Trough, 12x12x72, Steel/Gray (C3RWT1272)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Gray (C3RWT1072)
- HAMMOND Type 3R Wiring Trough, 4x4x12, Steel/Gray (C3RWT412)
- HAMMOND Joiner/Extra Coupling, 12 x 12, Galv (CWJO12)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- Hammond Cable Trays