Shop All Cable Trays
Hammond
N12 Wireway, Cut-Off Fitting, Lay-In, Fits 8 x 8, Steel/Gray
Mfr # 1485EW1
Zoro # G510889239
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Body comes in two pieces. Cut-off one piece, shorten cover, and weld together; Includes angle sealing plate.
- Color Gray
- Additional Description N12 Wireway, Cut-Off Fitting, Lay-In - Fits 8 x 8 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1485EW1
- Zoro # G510889239
- UPC # 62398045306
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Features | Body comes in two pieces. Cut-off one piece, shorten cover, and weld together; Includes angle sealing plate. |
Color | Gray |
Additional Description | N12 Wireway, Cut-Off Fitting, Lay-In - Fits 8 x 8 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 11 Pins, Octal, 12VDC (MK2KP-UA-DC12)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0077)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- HAMMOND Type 3R Wiring Trough, 12x12x24, Steel/Gray (C3RWT1224)
- HAMMOND Type 3R Wiring Trough, 4x4x24, Steel/Gray (C3RWT424)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X18, Steel/Gray (CGT1866)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- HAMMOND N4/12 Wiring Trough, 4 x 4 x 30, Steel/Gray (1486C30)
- HAMMOND N12 Wireway, Flexible Fitting, Fits 4 x 4, Steel/Gray (1485CFF)
- QUEST MFG Cable Tray L Wall Bracket, 12", Zinc (CT0025-12-03)
- Hammond Cable Trays