Shop All Cable Trays
Hammond
N12 Wireway, Cut-Off Fitting, Lay-In, Fits 4 x 4, Steel/Gray
Mfr # 1485CW1
Zoro # G910888436
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Features Body comes in two pieces. Cut-off one piece, shorten cover, and weld together; Includes angle sealing plate.
- Additional Description N12 Wireway, Cut-Off Fitting, Lay-In - Fits 4 x 4 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485CW1
- Zoro # G910888436
- UPC # 62398045240
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Color | Gray |
Features | Body comes in two pieces. Cut-off one piece, shorten cover, and weld together; Includes angle sealing plate. |
Additional Description | N12 Wireway, Cut-Off Fitting, Lay-In - Fits 4 x 4 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPST (T101PCD82)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 30W, 6A, Panel (SLS050601T)
- SCHNEIDER ELECTRIC Safety Controller, 24VDC, 32 Inputs (XPSMC32Z)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Galv (C3RWT436G)
- HAMMOND Type 3R Wiring Trough, 4x4x36, Steel/Gray (C3RWT436)
- HAMMOND N4X Wiring Trough, 6 x 6 x 72, SS (1486D72SS)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- HAMMOND Type 1 Gutter Trough w/KO, 6X6X12, Steel/Gray (CGT1266)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- Hammond Cable Trays