Shop All Cable Trays
Hammond
N12 Wireway, Cut-Off Fitting, Lay-In, Fits 12 x 6, Steel/Gray
Mfr # 1485FW1
Zoro # G710889060
product price: $351.45
/ea
Free Shipping & Returns
$351.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Body comes in two pieces. Cut-off one piece, shorten cover, and weld together; Includes angle sealing plate.
- Color Gray
- Additional Description N12 Wireway, Cut-Off Fitting, Lay-In - Fits 12 x 6 - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1485FW1
- Zoro # G710889060
- UPC # 62398045331
- Country of Origin Canada
- Category Cable Trays
Details
Item | Accessories |
Material | Steel |
Features | Body comes in two pieces. Cut-off one piece, shorten cover, and weld together; Includes angle sealing plate. |
Color | Gray |
Additional Description | N12 Wireway, Cut-Off Fitting, Lay-In - Fits 12 x 6 - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Open/Stop/Close (32W271)
- NVENT HOFFMAN Ground Splitter, Ground Bar (ASG4)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH14-8R/LX)
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Galv (C3RWT848G)
- HAMMOND Type 3R Wiring Trough, 8x8x96, Steel/Gray (C3RWT896)
- HAMMOND Straight Section with KO, 2.5 x 2.5 x 48, Steel/Gray (CWSC248)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- HAMMOND Empty Splitter Trough, 48 x 6 x 4, Steel/Gray (CST4100)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Galv (C3RWT660G)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- Hammond Cable Trays